Eaton CH22B100V Load Center, Main Breaker, Value Pack, 100A, 22P, 1PH, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH22B100V
  • Rexel Part Number:

    79548
  • UPC:

    78211429025

Load Center, Main Breaker, Value Pack, 100 Amp, 1 -Phase, 120/240 Volt AC, Combo Cover, Aluminum Bus, Split Neutral, Includes 5-CH120, 1-CH230 Breakers

$ 916.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH22B100V

Rexel Part # 79548

UPC 78211429025

UNSPSC 39121101

Amps 100

Circuits 22

Family / Style CH

Interrupt Rating AC 10000

IP/NEMA Rating 1

Material Aluminum Bus

Mounting Flush Mount

Phase 1

Spaces 22

Type Load Center

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch