Eaton CH24B200R Load Center, Main Breaker, 200A, 1PH, 24 Circuit, 25kAIC, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH24B200R
  • Rexel Part Number:

    166398
  • UPC:

    782113097787

Load Center, Main Breaker, 200 Amp, 25 kAIC, 24 Circuit, 120/240 Volt AC, Copper Bus, NEMA 3R, with Hub Closure Plate

$ 1,441.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH24B200R

Rexel Part # 166398

UPC 782113097787

UNSPSC 39121101

Amps 200

Circuits 24

Family / Style CH

Interrupt Rating AC 25000

IP/NEMA Rating 3R

Material Copper Bus

Mounting Surface

Phase 1

Poles 3

Spaces 24

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch