Eaton CH30B100D Load Center, Main Breaker, 100A, 1PH, 120/240VAC, 30P, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH30B100D
  • Rexel Part Number:

    8168
  • UPC:

    782113097794

Load Center, Main Breaker, 100 Amp, 1-Phase, 120/240 Volt AC, 10 Kaic, 30-Pole, Copper Bus, NEMA 1

$ 606.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH30B100D

Rexel Part # 8168

UPC 782113097794

UNSPSC 39121101

Amps 100

Circuits 30

Family / Style CH

IP/NEMA Rating 1

Material Copper Bus

Mounting Flush

Phase 1

Spaces 30

Type Main Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch