Eaton CH32B150R Load Center, Main Breaker, 150A, 1PH, 32 Circuit, 25kAIC, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH32B150R
  • Rexel Part Number:

    105070
  • UPC:

    782113098098

Load Center, Main Breaker, 150 Amp, 25 kAIC, 1-Phase, 30 Circuit, 120/240 Volt AC, Copper Bus, NEMA 3R

$ 1,558.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH32B150R

Rexel Part # 105070

UPC 782113098098

UNSPSC 39121101

Amps 150

Circuits 30

Family / Style CH

Interrupt Rating AC 25000

IP/NEMA Rating 3R

Material Copper Bus

Mounting Surface

Phase 1

Poles 3

Spaces 30

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch