Eaton CH42B200K Load Center, Main Breaker, 200A, 120/240V, 1PH, 42/42, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH42B200K
  • Rexel Part Number:

    8128
  • UPC:

    782113098210

200 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 25 kAIC, 42-Space, 42-Pole, Copper Bus,Cover Size: K NEMA 1 - Indoor. Dims: H: 37", W: 14.31", D: 3.88"

$ 1,177.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH42B200K

Rexel Part # 8128

UPC 782113098210

UNSPSC 39121101

Amps 200

Circuits 42

Family / Style CH

IP/NEMA Rating 1

Material Copper Buss

Mounting Flush

Phase 1

Spaces 42

Type Main Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch