Eaton CH42B200KRN Load Center, Main Breaker, 200A, 42 Circuit, 1PH, 120/240VAC, NEMA1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH42B200KRN
  • Rexel Part Number:

    105136
  • UPC:

    782116044948

Load Center, Renovation, Type CH, Main Breaker, 200 Amp, 120/240 Volt AC, 1-Phase, 42 Circuit, NEMA 1, Stacked Split Neutral, No Cover

$ 1,477.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH42B200KRN

Rexel Part # 105136

UPC 782116044948

UNSPSC 39121101

Amps 200

Circuits 42

Family / Style CH

IP/NEMA Rating 1

Material Copper Bus

Mounting Flush/Surface

Phase 1

Poles 3

Spaces 42

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch