Eaton CH42B225K Load Center, Main Breaker, 225A, 1PH, 120/240VAC, 42 Circuit, NEMA1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH42B225K
  • Rexel Part Number:

    83643
  • UPC:

    782114227473

Load Center, Main Breaker, 225 Amp, 25 kAIC, 1-Phase, 42 Circuit, Copper Bus, NEMA 1, No Cover

$ 1,399.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH42B225K

Rexel Part # 83643

UPC 782114227473

UNSPSC 39121101

Amps 225

Circuits 42

Family / Style CH

Interrupt Rating AC 25000

IP/NEMA Rating 1

Material Copper Bus

Mounting Flush/Surface

Phase 1

Poles 3

Spaces 42

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch