GE TLM812RCU Load Center, Convertible, 125A, 1PH, 120/240VAC, 65kAIC, 8 Space

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TLM812RCU
  • Rexel Part Number:

    77648
  • UPC:

    78316426807

Load Center, Convertible Main Lug, 125 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 8 Space, 16 Circuits, NEMA 3R

$ 86.23 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TLM812RCU

Rexel Part # 77648

UPC 78316426807

UNSPSC 39121101

Amps 125

Circuits 16

Family / Style TLM

Interrupt Rating AC 65000

IP/NEMA Rating 3R

Mounting Surface

Phase 1

Spaces 8

Type Load Center

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch