GE TM2010CCU Load Center, Mian Breaker, 100A, 120/240VAC, 1PH, 22kAIC, 20 Space

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TM2010CCU
  • Rexel Part Number:

    59441
  • UPC:

    78316411244

Load Center, Main Breaker, 100 Amp, 120/240 Volt AC, 1-Phase, 22 kAIC, 20 Space, 20 Circuits, NEMA 1, Combo

$ 157.05 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TM2010CCU

Rexel Part # 59441

UPC 78316411244

UNSPSC 39121101

Amps 100

Circuits 20

Family / Style TM

Interrupt Rating AC 22000

IP/NEMA Rating 1

Mounting Surface

Phase 1

Spaces 20

Type Load Center

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch