GE TM820RCUFL Load Center, Mian Breaker, 150A, 120/240VAC, 1PH, 22kAIC, 8 Space

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TM820RCUFL
  • Rexel Part Number:

    78104
  • UPC:

    78316411325

Load Center, Main Breaker, 200 Amp, 120/240 Volt AC, 1-Phase, 22 kAIC, 8 Space, 16 Circuits, NEMA 3R, Feed Through Lug

$ 273.15 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TM820RCUFL

Rexel Part # 78104

UPC 78316411325

UNSPSC 39121101

Amps 200

Circuits 16

Family / Style TM

Interrupt Rating AC 22000

IP/NEMA Rating 3R

Mounting Surface

Phase 1

Spaces 8

Type Load Center

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch