Square D HOM3060M150PC Load Center, Homeline, Main Breaker, 150A, 120/240VAC, NEMA1

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HOM3060M150PC
  • Rexel Part Number:

    699711
  • UPC:

    785901977698

Load Center, Homeline, Main Breaker, 150 Amp, 120/240 Volt AC, 30 Space, 60 Circuit, NEMA 1, Plug On Neutral

$ 776.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HOM3060M150PC

Rexel Part # 699711

UPC 785901977698

UNSPSC 39121101

Amps 150

Circuits 60

Family / Style HOM

IP/NEMA Rating 1

Phase 1

Poles 2

Spaces 30

Type Load Center

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch