Square D HOM3060M200PCVP Load Center, Homeline, Main Breaker, 200A, 120/240VAC, Value Pak

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HOM3060M200PCVP
  • Rexel Part Number:

    695754
  • UPC:

    78590197782

Load Center, Homeline, Main Breaker, 200 Amp, 120/240 Volt AC, 30 Space, 60 Circuit, NEMA 1, Plug On Neutral, Value Pak

$ 1,090.65 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HOM3060M200PCVP

Rexel Part # 695754

UPC 78590197782

UNSPSC 39121101

Amps 200

Circuits 60

Family / Style HOM

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 1

Poles 2

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch