Square D HOM816M200PFTRB Load Center, Homeline, Main Breaker, 200A, 120/240VAC, 8/16, NEMA 1

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HOM816M200PFTRB
  • Rexel Part Number:

    695653
  • UPC:

    78590197395

Load Center, Homeline, Main Breaker, 200 Amp, 120/240 Volt AC, 8 Space, 16 Circuit, NEMA 3R, Feed Through, 1-Phase

$ 785.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HOM816M200PFTRB

Rexel Part # 695653

UPC 78590197395

UNSPSC 39121101

Amps 200

Circuits 16

Family / Style HOM

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 1

Poles 2

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch