Square D QO130M200 Load Center, Main Breaker, 200A, 30/30, 120/240VAC, 65kAIC, NEMA 1

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO130M200
  • Rexel Part Number:

    63716
  • UPC:

    78590186749

Load Center, Main Breaker, 200 Amp, 30 Space 30 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 1

$ 792.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO130M200

Rexel Part # 63716

UPC 78590186749

UNSPSC 39121101

Amps 200

Circuits 30

Family / Style QO

Interrupt Rating AC 65000

IP/NEMA Rating 1

Mounting Surface

Poles 2

Spaces 30

Type Load Center

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch