Square D QO132M100 Load Center, Main Breaker, 100A, 32/32, 120/240VAC, 65kAIC, NEMA 1

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO132M100
  • Rexel Part Number:

    63310
  • UPC:

    78590119337

Load Center, Main Breaker, 100 Amp, 32 Space 32 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 1

$ 689.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO132M100

Rexel Part # 63310

UPC 78590119337

UNSPSC 39121101

Amps 100

Circuits 32

Family / Style QO

Interrupt Rating AC 65000

IP/NEMA Rating 1

Mounting Surface

Phase 1

Poles 2

Spaces 32

Type Load Center

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch