Square D QO132M125 Load Center, Main Breaker, 125A, 32/32, 120/240VAC, 65kAIC, NEMA 1

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO132M125
  • Rexel Part Number:

    63296
  • UPC:

    78590119338

Load Center, Main Breaker, 125 Amp, 32 Space 32 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 1

$ 1,002.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO132M125

Rexel Part # 63296

UPC 78590119338

UNSPSC 39121101

Amps 125

Circuits 32

Family / Style QO

Interrupt Rating AC 65000

IP/NEMA Rating 1

Material Steel

Mounting Surface

Poles 2

Spaces 32

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch