Square D QO142M200RB Load Center, Main Breaker, 200A, 42 Circuit, 1PH, NEMA 3R

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO142M200RB
  • Rexel Part Number:

    273991
  • UPC:

    78590164168

Load Center, Main Breaker, 1-Phase, Type QO, 200 Amp, 120/240 Volt AC, Cover Not Included, 42 Spaces, 42 Circuits, NEMA 3R, Convertible Main, Copper Bus

$ 1,469.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO142M200RB

Rexel Part # 273991

UPC 78590164168

UNSPSC 39121101

Amps 200

Circuits 42

Family / Style QO

Interrupt Rating AC 65000

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 1

Poles 2

Spaces 42

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch