Square D QO1816M150FTRB Load Center, Main Breaker, 150A, 120/240VAC, 8/16, 3R, Feed Through

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO1816M150FTRB
  • Rexel Part Number:

    274084
  • UPC:

    78590186817

Load Center, Main Breaker, 150 Amp, 120/240 Volt AC, 8 Space, 16 Circuit, NEMA 3R, Feed Through

$ 863.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO1816M150FTRB

Rexel Part # 274084

UPC 78590186817

UNSPSC 39121101

Amps 150

Circuits 16

Family / Style QO

Interrupt Rating AC 65000

IP/NEMA Rating 3R

Material Copper Bus

Mounting Surface

Phase 1

Poles 2

Spaces 8

Type Load Center

Volts AC 120/240

Do you have a picture of the interior, or does it have 4/0 lugs at the bottom of the buss bars,  A true Feed Thru, 4/0 In and 4/0 out 

Asked by: John G
The lug wire range of the feed thru lugs on QO1816M150FTRB is #4-250 kcmil, per phase.
Answered by: APCProductSupport
Date published: 2016-02-06
  • 2016-12-02T10:19CST
  • bvseo_cps, prod_bvqa, vn_cps_3.4.0
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_1
  • loc_en_US, sid_274084, PRD, sort_recentAnswersFirst
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch