Siemens G3042B1200GE Load Center, 200 Amp, Main Breaker, 30 Space,42 Circuit, 1 Phase, NEMA 1

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    G3042B1200GE
  • Rexel Part Number:

    58243
  • UPC:

    783087910133

Load Center, 200 Amp, Main Breaker, 30 Space,42 Circuit, 1 Phase, NEMA 1

$ 1,500.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # G3042B1200GE

Rexel Part # 58243

UPC 783087910133

UNSPSC 39121101

Amps 200

Circuits 42

IP/NEMA Rating 1

Material Aluminum Bus

Mounting Surface

Phase 1

Spaces 30

Type Main Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch