Siemens LC3040B1100 Load Center, Main Breaker, 1PH, 100A, 120/240VAC, 30/40, NEMA 1

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    LC3040B1100
  • Rexel Part Number:

    202391
  • UPC:

    04089200945

Main Breaker Load Center, Rock Solid, 1-Phase, 100 Amp, NEMA Type 1 Indoor with Combination Trim, 30 Max Number of 1" Spaces, 40 Max Number of Poles, Aluminum Bus, 22 kAIC.

$ 556.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # LC3040B1100

Rexel Part # 202391

UPC 04089200945

UNSPSC 39121101

Amps 100

Circuits 40

Family / Style Rock Solid

IP/NEMA Rating 1

Mounting Surface

Phase 1

Spaces 30

Type Main Breaker

Place your Will Call order by clicking the cart button next to the appropriate Branch