Siemens P2020B1100CU Load Center, Main Breaker, 1PH, 100A 120/240VAC, 20/20, 22kAIC

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    P2020B1100CU
  • Rexel Part Number:

    291382
  • UPC:

    04089265001

Load Center, Main Breaker, Type PL, 100 Amp, 120/240 Volt AC, 22 kAIC, Combination Surface/Flush Trim, 20 Spaces, 20 Circuits, 1 Phase, NEMA 1

$ 141.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # P2020B1100CU

Rexel Part # 291382

UPC 04089265001

UNSPSC 39121101

Amps 100

Circuits 20

Family / Style PL

Interrupt Rating AC 22000

IP/NEMA Rating 1

Material Copper Bus

Mounting Surface

Phase 1

Poles 2

Spaces 20

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch