Siemens P4040B1200CU Load Center, Main Breaker, 1PH, 200A 120/240VAC, 40/40, 22kAIC

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    P4040B1200CU
  • Rexel Part Number:

    290295
  • UPC:

    04089265051

Load Center, Main Breaker, Type PL, 200 Amp, 120/240 Volt AC, 22 kAIC, Combination Surface/Flush Trim, 40 Spaces, 40 Circuits, 1 Phase, NEMA 1

$ 304.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # P4040B1200CU

Rexel Part # 290295

UPC 04089265051

UNSPSC 39121101

Amps 200

Circuits 40

Family / Style PL

Interrupt Rating AC 22000

IP/NEMA Rating 1

Material Copper Bus

Mounting Surface

Phase 1

Poles 2

Spaces 40

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch