Siemens PW2020B1100CU Load Center, Main Breaker, 100A, 20/20, 1PH, 22 kAIC, NEMA 3R

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    PW2020B1100CU
  • Rexel Part Number:

    290306
  • UPC:

    04089265072

Load Center, Main Breaker, 100 Amp, 20 Space, 20 Circuit, 1-Phase, 22 kAIC, NEMA 3R, Copper Bus

$ 201.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # PW2020B1100CU

Rexel Part # 290306

UPC 04089265072

UNSPSC 39121101

Amps 100

Circuits 20

Family / Style PL

Interrupt Rating AC 22000

IP/NEMA Rating 3R

Material Copper Bus

Mounting Surface

Phase 1

Poles 2

Spaces 20

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch