Siemens PW3040B1200CU MB Load Center, 1PH, 200A 120/240V, 30/40, Type 3R

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    PW3040B1200CU
  • Rexel Part Number:

    290299
  • UPC:

    04089265076

Main Breaker Load Center, 1-Phase, Type PL, 200 Amp, 120/240 VAC, Combination Surface/Flush Trim, 30 Max Spaces, 40 Max Circuits, 1 Phase, NEMA 3R.

$ 358.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # PW3040B1200CU

Rexel Part # 290299

UPC 04089265076

UNSPSC 39121101

Amps 200

Circuits 40

Family / Style PL

Interrupt Rating AC 22000

Mounting Surface

IP/NEMA Rating 3R

Phase 1

Spaces 30

Type Main Breaker

Place your Will Call order by clicking the cart button next to the appropriate Branch