Eaton BR1212L125 Load Center, Main Lug, 125A, 120/240V, 1P, 12/12, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR1212L125
  • Rexel Part Number:

    83181
  • UPC:

    786676446501

Load Center, Main Lug, 125 AMP, 120/240 Volt AC, 1-Phase, 12 Space, 12-Pole, Aluminum Bus, Surface/Flush Cover, with Door, NEMA 1

$ 280.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR1212L125

Rexel Part # 83181

UPC 786676446501

UNSPSC 39121101

Amps 125

Circuits 12

IP/NEMA Rating 1

Material Aluminum Bus

Mounting Surface

Phase 1

Spaces 12

Type Main Lug

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch