Eaton BR1224L125 Load Center, Main Lug, 125A, 120/240V, 1P, 12/24, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR1224L125
  • Rexel Part Number:

    103658
  • UPC:

    786676446556

125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 16.75", W: 14.31", D: 3.88"

$ 293.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR1224L125

Rexel Part # 103658

UPC 786676446556

UNSPSC 39121101

Amps 125

Circuits 24

Family / Style BR

IP/NEMA Rating 1

Material Aluminum Bus

Mounting Surface

Phase 1

Spaces 12

Type Main Lug

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch