Eaton BR2424L125 Load Center, Main Lug, 125A, 120/240V, 1P, 24/24, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR2424L125
  • Rexel Part Number:

    83150
  • UPC:

    786676447102

125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 24-Space, 24-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 23", W: 14.31", D: 3.88"

$ 473.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR2424L125

Rexel Part # 83150

UPC 786676447102

UNSPSC 39121101

Amps 125

Circuits 24

Family / Style BR

IP/NEMA Rating 1

Material Aluminum Bus

Mounting Surface

Phase 1

Spaces 24

Type Main Lug

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch