Eaton BR2440L200 Load Center, Main Lug Only, 200A, 24/40, NEMA 1, Combo Cover

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR2440L200
  • Rexel Part Number:

    263321
  • UPC:

    786676447607

Load Center, 1-Phase, Main Lug Only, Base Unit, 200 Amp, 24 Space, 40 Circuit, Aluminum Bus, NEMA 1, Combo Cover

$ 623.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR2440L200

Rexel Part # 263321

UPC 786676447607

UNSPSC 39121101

Amps 200

Circuits 40

Family / Style BR

IP/NEMA Rating 1

Material Metal

Mounting Surface

Phase 1

Poles 3

Spaces 24

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch