Eaton BR24L125RP Load Center, Main Lug, 125A, 120/240V, 1P, 2/4, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR24L125RP
  • Rexel Part Number:

    83417
  • UPC:

    786676001502

125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 2-Space, 4-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate. Dims: H: 11.75", W: 6.50", D: 4.50"

$ 213.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR24L125RP

Rexel Part # 83417

UPC 786676001502

UNSPSC 39121101

Amps 125

Circuits 4

Family / Style BR

IP/NEMA Rating 3R

Material Aluminum Bus

Mounting Surface

Phase 1

Spaces 2

Type Main Lug

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch