Eaton BR24L70FP 70A, 120/240V, 1P, 2/4, ML Loadcenter, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR24L70FP
  • Rexel Part Number:

    656695
  • UPC:

    786676001847

70 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 2-Space, 4-Pole, Aluminum Bus, Cover: Flush with No Door, NEMA 1- Indoor. Dims: H: 9.44", W: 4.50", D: 3"

$ 101.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR24L70FP

Rexel Part # 656695

UPC 786676001847

UNSPSC 39121101

Amps 70

Circuits 4

Family / Style BR

IP/NEMA Rating 1

Material Aluminum Bus

Mounting Flush

Phase 1

Spaces 2

Type Main Lug

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch