Eaton BR3040L200 Load Center, Main Lug, 200A, 120/240V, 1PH, 30/40, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR3040L200
  • Rexel Part Number:

    83117
  • UPC:

    786676447652

200 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 30-Space, 40-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 29.13", W: 14.31", D: 3.88"

$ 690.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR3040L200

Rexel Part # 83117

UPC 786676447652

UNSPSC 39121101

Amps 200

Circuits 40

Family / Style BR

IP/NEMA Rating 1

Material Aluminum Bus

Mounting Flush

Phase 1

Spaces 30

Type Main Lug

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch