Eaton BR3040L200R Load Center, Main Lug, 200A, 120/240VAC, 1P, 30/40, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR3040L200R
  • Rexel Part Number:

    308807
  • UPC:

    786676447706

200 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 30-Space, 40-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate. Dims: H: 29.13", W: 14.31", D: 5.19"

$ 1,136.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR3040L200R

Rexel Part # 308807

UPC 786676447706

UNSPSC 39121101

Amps 200

Circuits 40

Family / Style BR

IP/NEMA Rating 3R

Material Aluminum Bus

Mounting Surface

Phase 1

Spaces 30

Type Main Lug

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch