Eaton BR3040N200R Load Center, Main Lug, Convertible, 200A, 120/240VAC, 30/40, NEMA3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR3040N200R
  • Rexel Part Number:

    535455
  • UPC:

    78667644890

Load Center, Convertible Main Lugs, 200 Amp, 120/240 Volt AC, 30 Space, 40-Pole, Aluminum Bus, NEMA 3R

$ 870.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR3040N200R

Rexel Part # 535455

UPC 78667644890

UNSPSC 39121101

Amps 200

Circuits 40

Family / Style BR

Interrupt Rating AC 10000

IP/NEMA Rating 3R

Material Aluminum Bus

Phase 1

Spaces 30

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch