Eaton BR4040L200R 200A, 120/240V, 1P, 40/40, ML Loadcenter, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR4040L200R
  • Rexel Part Number:

    228519
  • UPC:

    786676447805

200 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 40-Space, 40-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate. Dims: H: 34.13", W: 14.31", D: 5.19"

$ 1,530.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR4040L200R

Rexel Part # 228519

UPC 786676447805

UNSPSC 39121101

Amps 200

Circuits 40

Family / Style BR

IP/NEMA Rating 3R

Material Aluminum Bus

Mounting Surface

Phase 1

Spaces 40

Type Main Lug

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch