Eaton BR4040NL200G Load Center, Main Lug Convertible, 200A, 40/40, Indoor, Combo Cover

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR4040NL200G
  • Rexel Part Number:

    325499
  • UPC:

    78211693079

Load Center, Convertible Main Lugs, 200 Amp, Aluminum Bus, 40 Space, 40 circuit, 1-Phase, Indoor, with Combo Cover

$ 1,190.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR4040NL200G

Rexel Part # 325499

UPC 78211693079

UNSPSC 39121101

Amps 200

Circuits 40

Family / Style BR

Interrupt Rating AC 10000

IP/NEMA Rating 1

Material Aluminum Bus

Mounting Flush

Phase 1

Spaces 40

Type Load Center

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch