Eaton BR48L125RP Load Center, Main Lug, 125A, 120/240V, 1PH, 4/8, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR48L125RP
  • Rexel Part Number:

    102974
  • UPC:

    786676001205

125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 4-Space, 8-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate. Dims: H: 13", W: 11", D: 3.56"

$ 261.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR48L125RP

Rexel Part # 102974

UPC 786676001205

UNSPSC 39121101

Amps 125

Circuits 8

Family / Style BR

IP/NEMA Rating 3R

Material Aluminum Bus

Mounting Surface

Phase 1

Spaces 4

Type Main Lug

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch