Eaton BR612L125SDGP 125A, 120/240V, 1P, 6/12, ML Loadcenter, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR612L125SDGP
  • Rexel Part Number:

    175854
  • UPC:

    786676002097

125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 6-Space, 12-Pole, Aluminum Bus, Cover: Surface with Door, NEMA 1- Indoor. Includes: GBK14 Ground Bar. Dims: H: 13", W: 11", D: 3.56"

$ 218.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR612L125SDGP

Rexel Part # 175854

UPC 786676002097

UNSPSC 39121101

Amps 125

Circuits 12

Family / Style BR

IP/NEMA Rating 1

Material Aluminum Bus

Mounting Surface

Phase 1

Spaces 6

Type Main Lug

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch