Eaton BR816L200RF Load Center, Main Lugs, 200A, 120/240V, 1P, 8/16, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR816L200RF
  • Rexel Part Number:

    173602
  • UPC:

    786676447256

200 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 8-Space, 16-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Through-Feed Lugs. Includes: Hub Closure Plate. Dims: H: 18.75", W: 14.31", D: 5.19"

$ 531.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR816L200RF

Rexel Part # 173602

UPC 786676447256

UNSPSC 39121101

Amps 200

Circuits 16

Family / Style BR

IP/NEMA Rating 3R

Material Aluminum Bus

Mounting Surface

Phase 1

Spaces 8

Type Main Lug

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch