Eaton CH12L125R Load Center, Main Lug, 125A, 120/240V, 1PH, 12/12, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH12L125R
  • Rexel Part Number:

    105638
  • UPC:

    782113097381

125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 12-Space, 12-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Cover Included. Includes: Hub Closure Plate. Dims: H: 16.75", W: 14.31", D: 3.88"

$ 452.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH12L125R

Rexel Part # 105638

UPC 782113097381

UNSPSC 39121101

Amps 125

Circuits 12

Family / Style CH

IP/NEMA Rating 3R

Material Copper Buss

Mounting Surface

Phase 1

Spaces 12

Type Main Lug

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch