Eaton CH20L125R Load Center, Main Lug, 125A, 120/240V, 1P, 20/20, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH20L125R
  • Rexel Part Number:

    83063
  • UPC:

    782113097602

125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 20-Space, 20-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Cover Included. Includes: Hub Closure Plate. Dims: H: 21", W: 14.31", D: 3.88"

$ 640.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH20L125R

Rexel Part # 83063

UPC 782113097602

UNSPSC 39121101

Amps 125

Circuits 20

Family / Style CH

Interrupt Rating AC 10000

IP/NEMA Rating 3R

Mounting Surface

Phase 1

Spaces 20

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch