Eaton CH2L125RP Load Center, Main Lug, 125A, 120/240V, 1P, 2/4, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH2L125RP
  • Rexel Part Number:

    83684
  • UPC:

    782114190487

125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 2-Space, 4-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Cover Included. Includes: Hub Closure Plate. Dims: H: 11.75", W: 6.50", D: 4.50"

$ 225.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH2L125RP

Rexel Part # 83684

UPC 782114190487

UNSPSC 39121101

Amps 125

Circuits 4

Family / Style CH

IP/NEMA Rating 3R

Material Copper Buss

Mounting Surface

Phase 1

Spaces 2

Type Main Lug

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch