Eaton CH2L125SP Load Center, Main Lug, 125A, 120/240V, 1P, 2/4, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH2L125SP
  • Rexel Part Number:

    117646
  • UPC:

    782114190470

125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 2-Space, 4-Pole, Copper Bus, NEMA 1 - Rainproof. Surface Mount. Cover Included.

$ 133.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH2L125SP

Rexel Part # 117646

UPC 782114190470

UNSPSC 39121101

Amps 125

Circuits 4

Interrupt Rating AC 10000

IP/NEMA Rating 1

Mounting Surface

Phase 1

Spaces 2

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch