Eaton CH2L40RP 40A, 120/ 240V, 1P, 2/4, ML Loadcenter, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH2L40RP
  • Rexel Part Number:

    184027
  • UPC:

    782114190425

40 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 2-Space, 4-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Cover Included. Includes: Hub Closure Plate. Dims: H: 9.50", W: 4.50", D: 3.13"

$ 197.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH2L40RP

Rexel Part # 184027

UPC 782114190425

UNSPSC 39121101

Amps 40

Circuits 4

Family / Style CH

IP/NEMA Rating 3R

Material Copper Buss

Mounting Surface

Phase 1

Spaces 2

Type Main Lug

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch