Eaton CH32L150R Load Center, Main Lug, 150A, 32 Circuit, 1PH, 120/240VAC, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH32L150R
  • Rexel Part Number:

    439014
  • UPC:

    782113098050

Load Center, Main Lug Only, 150 Amp, 32 Circuit, 1-Phase, 120/240 Volt AC, Copper Bus, NEMA 3R, with Ground Bar, Split Neutral

$ 856.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH32L150R

Rexel Part # 439014

UPC 782113098050

UNSPSC 39121101

Amps 150

Circuits 32

Family / Style CH

IP/NEMA Rating 3R

Material Copper Bus

Mounting Surface

Phase 1

Poles 3

Spaces 32

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch