Eaton CH42NL225K Load Center, Main Lug, 225A, 120/240V, 1PH, 42/42, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH42NL225K
  • Rexel Part Number:

    325407
  • UPC:

    78211610996

225 AMP, 120/240V AC, 1-Phase, Convertible, Main Lug Only Loadcenter, 42-Space, 42-Pole, Copper Bus, Cover Size: K. NEMA 1 - Indoor. Dims: H: 34.13", W: 14.31", D: 3.88"

$ 1,022.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH42NL225K

Rexel Part # 325407

UPC 78211610996

UNSPSC 39121101

Amps 225

Circuits 42

Family / Style CH

Interrupt Rating AC 35000

Material Copper Bus

Poles 2

Spaces 42

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch