Eaton CH8L125FP Load Center, Main Lug, 125A, 120/240V, 1PH, 8/16, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH8L125FP
  • Rexel Part Number:

    118416
  • UPC:

    782114190524

125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 8-Space, 16-Pole, Copper Bus, NEMA 1 - Indoor. Flush Mount. Cover Included. Dims: H: 13", W: 11", D: 3.69"

$ 175.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH8L125FP

Rexel Part # 118416

UPC 782114190524

UNSPSC 39121101

Amps 125

Circuits 16

Family / Style CH

IP/NEMA Rating 1

Material Copper Buss

Mounting Flush

Phase 1

Spaces 8

Type Main Lug

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch