Eaton CH8L125SP Load Center, Main Lug, 125A, 120/240V, 1PH, 8/16, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH8L125SP
  • Rexel Part Number:

    8614
  • UPC:

    782114190531

125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 8-Space, 16-Pole, Copper Bus, NEMA 1 - Indoor. Surface Mount. Cover Included. Dims: H: 13", W: 11", D: 3.69"

$ 164.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH8L125SP

Rexel Part # 8614

UPC 782114190531

UNSPSC 39121101

Amps 125

Circuits 16

Family / Style CH

Interrupt Rating AC 10000

IP/NEMA Rating 1

Material Copper Bus

Mounting Surface

Phase 1

Poles 2

Size L

Spaces 8

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch