GE TL270RCU Load Center, 70A, Main Lugs, 1PH, 65kA, 120/240VAC, 2/4 Circuit

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TL270RCU
  • Rexel Part Number:

    170379
  • UPC:

    78316427560

Load Center, 70 Amp, Main Lug, 2 Space, 4 Circuit, 1-Phase, 120/240 Volt AC, 65 kAIC, NEMA 3R Enclosure

$ 116.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TL270RCU

Rexel Part # 170379

UPC 78316427560

UNSPSC 39121101

Amps 70

Circuits 4

Family / Style TL

Interrupt Rating AC 65 kA

Mounting Surface

Phase 1

Spaces 2

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch