GE TLM1620RCU Load Center, Convertible, 200A, 1PH, 120/240VAC, 65kAIC, 16 Space

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TLM1620RCU
  • Rexel Part Number:

    167872
  • UPC:

    78316411298

Load Center, Convertible Main Lug, 200 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 16 Space, 32 Circuits, NEMA 3R

$ 368.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TLM1620RCU

Rexel Part # 167872

UPC 78316411298

UNSPSC 39121101

Amps 200

Circuits 32

Family / Style TLM

Interrupt Rating AC 65000

IP/NEMA Rating 3R

Mounting Surface

Phase 1

Spaces 16

Type Load Center

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch