GE TLM2020CCU Load Center, Convertible, 200A, 1PH, 120/240VAC, 65kAIC, 20 Space

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TLM2020CCU
  • Rexel Part Number:

    77942
  • UPC:

    78316411237

Load Center, Convertible Main Lug, 200 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 20 Space, 40 Circuits, NEMA 1, Combo

$ 161.87 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TLM2020CCU

Rexel Part # 77942

UPC 78316411237

UNSPSC 39121101

Amps 200

Circuits 40

Family / Style TLM

Interrupt Rating AC 65 kA

IP/NEMA Rating 1

Mounting Surface/Flush

Phase 1

Spaces 20

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch